DV
SWIFFER

Wood Cleaner, 9.7oz., Citrus and Light, PK6

  • Item # 33NT87
  • My Part #
  • Mfr. Model # 82428
  • Catalog Page # N/A
  • UNSPSC # 47131806
Wood Cleaner, 9.7oz., Citrus and Light, PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Cleaner Chemical Product Grouping Wood Cleaners
  • Cleaner Container Type Aerosol Can
  • Cleaner Form Liquid
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Cleaner Container Size 9.70 oz.
  • Chemical Series No Series
  • Primary Chemical None
  • Effective to Remove C. Difficile Spores, Hepatitis A
  • Net Weight 9.7 oz.
  • Color Silver
  • Fragrance Unscented
  • Contains Detergent Blend Mixture
  • Recommended Dilution Ready To Use
  • RTU Yield per Container Varies with Usage
  • VOC Content 0%
  • Standards CAA, CEPA, CERCLA, CWA, SARA 313, TSCA
  • Item Wood Cleaner
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.