Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SWIFFER

Swiffer Wet Cloths, 12 PK

  • Item# 20L002
  • Mfr. Model# 35154
  • Catalog Page# 1640
  • UNSPSC# 47131502
Swiffer Wet Cloths, 12 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $124.10 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 25.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Presoaked wet cloths dissolve tough soils, dirt, and grime.

View More

Technical Specs

  • Item Swiffer Wet Cloths
  • Launderable No
  • Length 10"
  • Width 8"
  • For Use With Mfr. No. PGC 09060
  • Includes 12 Wet Cloths per Pack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Rated 4.2 out of 5 by 19reviewers.
Rated 1 out of 5 by Leaves a sticky film on my floor I bought a box of 60 wipes from Costco, but have been disappointed with the results. My floor has a sticky film on it after I use it to mop the floor. And the tiles also have streaks on them. Terrible waste of money! Very disappointed Swiffer! July 2, 2015
Rated 5 out of 5 by Awesome time saver This is great when you want little ones to do chores, no need to worry about getting too much cleaner on the floor. Pads are premoistened which is great. [This review was collected as part of a promotion.] March 11, 2015
Rated 4 out of 5 by Swiffer Wet Cloth Refills I use this on my kitchen floor and it saves dragging anything heavy out of the closet to wash my ceramic floor. Works great for me. Only problem for me is keeping it away from little grand daughter who always wants to "Swiffer" the floor ..She thinks it is great fun. [This review was collected as part of a promotion.] March 2, 2015
Rated 4 out of 5 by Great way to get floors washed quickly I like using the wet cloth refill when I need to wash my floors but don't have the time to pull out the mop and bucket. My floors look and feel clean after running the wet cloth over them. Thanks for providing a quick way to wash my floors!! [This review was collected as part of a promotion.] March 2, 2015
Rated 5 out of 5 by Wonderful clean and scent These wet cloths pick up all of the dirt on my floors and are actually fun to use! They leave my floors smelling amazing, and looking shiny, and spotless! I recommend these wet cloths to anyone who wants to make cleaning a breeze! [This review was collected as part of a promotion.] March 2, 2015
Rated 5 out of 5 by all swiffer products all the swiffer products work incredible and smell incredible. so quick, easy and disposable. brings joy to cleaning [This review was collected as part of a promotion.] May 11, 2014
Rated 5 out of 5 by Wet Cloth Refil These clothes are great. They have the right amount of wetness to clean up messy. And they have such a wonderful clean smell [This review was collected as part of a promotion.] May 2, 2014
Rated 3 out of 5 by Sweeper Wet Cloth Refill I have been using the sweeper wet cloths for year. I love the smell and the ease of using them. The added benefit is how good it makes my trash can smell after I throw the used cloths away.I have noticed recently that the quality of the cloths are not the same. The cloths tend to shred and fray a lot. [This review was collected as part of a promotion.] May 2, 2014
  • 2016-08-25 T02:53:18.413-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_19, tr_19
  • loc_en_US, sid_20L002, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.