Skip Content

ST
SWIFFER

Swiffer Max Sweeper,PK3

  • Item # 20L003
  • My Part #
  • Mfr. Model # PGC 37108
  • Catalog Page # 1523
  • UNSPSC # 47131617
Swiffer Max Sweeper,PK3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $103.00 / pkg. of 3
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sweep with electrostatically-charged dry cloths to remove hair, dust, and dirt. Entangled microfibers in disposable cloths trap and hold dirt in place. Use presoaked wet cloths to dissolve tough soils, dirt, and grime. Feature a special scrubbing strip for especially tough jobs.

View More

Technical Specs

  • Item Swiffer Max Sweeper
  • Width 17"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Swiffer Max Sweeper,PK3 is rated 2.3 out of 5 by 79.
Rated 1 out of 5 by from No refills???? What a bunch of amateurs!! No wet refills ANYWHERE??? You gotta be kidding me. What an incredibly stupid blunder. Just look how many people you POed.
Date published: 2015-04-19
Rated 3 out of 5 by from Wet Mop The extre large starter kit did not include wet mop pads. It only included smaller wet mod pads. Also, I can't find extra large wet pads in stores.
Date published: 2015-04-04
Rated 1 out of 5 by from Do Not Buy The concept is cool, but you can't purchase the dry refills in the store, and Swiffer doesn't even make wet refills for this size. I've tried using it with one wet cloth and two wet cloths, and it's ineffective. Very disappointing. I'd exchange it for the regular version if I could because I get absolutely no use out of this one. [This review was collected as part of a promotion.]
Date published: 2015-04-01
Rated 1 out of 5 by from No refills No wet mop refills yet provided in the kit. Doesn't make any sense and very aggravating!!!! [This review was collected as part of a promotion.]
Date published: 2015-03-20
Rated 1 out of 5 by from Swiffer x large starter kit with x large wet cloths included Okay, I purchased an x large starter kit. I thought it was great that it also had 2 x large wet cloths but I have used both and now I can't find any refills of the x large wet cloths. Why would you include them in the starter kit if there are no refills available? My home in 90 percent tile the x large is a perfect size. I would have just purchased the regular size. Very disappointed!!! [This review was collected as part of a promotion.]
Date published: 2015-03-19
Rated 5 out of 5 by from Great product. I bought my Swiffer ex large 14 yrs ago. We just had a new house built and I have a large area of wood flooring. I just LOVE how fast I get the floor swiffered. No more dust bunny. After all these years the foam pad is starting to break around the edges. I will continue to use my Swiffer till there is no pad left. That is how great this product is. [This review was collected as part of a promotion.]
Date published: 2015-03-09
Rated 4 out of 5 by from Overall descent product I just started a cleaning company and I wanted to try this instead of the typical Sh-Mop that everyone uses because that mops pole does not break down. So far so good, it hasn't broken. [This review was collected as part of a promotion.]
Date published: 2015-03-05
Rated 5 out of 5 by from I love this! I use this on my kitchen and bathroom floors! Sucks up dog and cat hair like a dream! Light weight and easy to use. Not tiring on the back. [This review was collected as part of a promotion.]
Date published: 2015-03-03
  • y_2018, m_4, d_19, h_23
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_79
  • loc_en_US, sid_20L003, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.