Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SWIFFER

8" Cloth Sweeper Refills, 6 PK

  • Item# 20L001
  • Mfr. Model# PGC 33407
  • Catalog Page# 1640
  • UNSPSC# 47131617
8" Cloth Sweeper Refills, 6 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $111.40 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electrostatically-charged dry cloths remove hair, dust, and dirt. Entangled microfibers in disposable cloths trap and hold dirt in place.

View More

Technical Specs

  • Item Sweeper Refills
  • Head Material Cloth
  • Length 8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 61reviewers.
Rated 5 out of 5 by Great stuff Use the product every day, gets the job done in a fast easy timely matter, thank you for keeping my house clean . August 10, 2016
Rated 5 out of 5 by thick cloths I like that the Swiffer Sweeper Dry Pad Refills - Unscented are thick and durable. They are easy to use and they clean my floors nicely. May 12, 2016
Rated 5 out of 5 by my walkway is dirt free I have used this refills all up and they really help with keeping my walk-way dirt free from all the traffic. helps in my kitchen. picks up all the dirt great April 20, 2016
Rated 5 out of 5 by This product worked perfectly. Love this product for picking up dust and dirt, but it is my absolutely favorite for picking up hair. We have a house full and I love to use the sweeper after hair cuts to pick up all the hair my broom always misses. March 18, 2016
Rated 5 out of 5 by Great I use the swiffer sew vac everyday I would love to try this one out to see if I like this one .... March 17, 2016
Rated 5 out of 5 by Super Simple Clean Up I love how simple Swiffer Dry Pad Refills make cleaning for my kids, especially. So easy to change out and then toss in the garbage. March 17, 2016
Rated 5 out of 5 by Throwing my knee pads away! Product works! Swiffer Sweeper Dry Pad Refills keep my floors in top shining shape! I also use them on the tops of cabinets. Living in Utah, with lots of desert dust, these refills save me time and do the job! This is exactly what I want and need for floor and baseboard cloth cleaning! March 16, 2016
Rated 5 out of 5 by SWIFFER SWEEPER DRY PAD REFILLS, UNSCENTED Loved the way the ridges and grooves picked up dirt and dog and cat hair! The animal hair and debris stuck to the pad rather than just being pushed around on the floor! March 14, 2016
  • 2016-08-21 T23:26:23.344-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_61, tr_61
  • loc_en_US, sid_20L001, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.