Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SWIFFER

1.25L Floor Cleaner, 6 PK

  • Item# 40K035
  • Mfr. Model# 23679
  • Catalog Page# 1640
  • UNSPSC# 47131801
1.25L Floor Cleaner, 6 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $68.20 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 18.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The cleaning solution dissolves tough, sticky messes.

View More

Technical Specs

  • Item Floor Cleaner
  • Form Liquid
  • Size 1.25L
  • Recommended Dilution Ready to Use
  • RTU Yield per Container 1.25L
  • Fragrance Fresh
  • Container Type Bottle
  • Color Clear
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Rated 4.4 out of 5 by 44reviewers.
Rated 1 out of 5 by Returned The Product I was offended by its horrible smell. You changed the solution. It was better when it didn't smell so bad. You need to have a formula that is unscented. I will have to go back to regular soap and water using a mop. Strong chemical odor. Will not use. January 26, 2016
Rated 1 out of 5 by Wet jet refill pads When you first came out with this product the pads were very absorbent. You have changed them and the do not absorb any liquid on the floor, the pad just smears the floor. I have two dogs that routinely crust up the floor especially now that it is "mud season" in Wisconsin. I use this now only to get some of the crusty mud off the floor but then have to wash the floor by hand to get up any smears and liquid. it would make my life easier if you would go back to the original pads. April 9, 2015
Rated 5 out of 5 by Swiffer WetJet Multi-Purpose Solution is the very best for my kitchen floor. I have used a steam cleaner and a mop until I bought a Swiffer WetJet and the Multi-Purpose Solution. This is a miracle solution as it goes on very easily and makes my floor not only look sparkling clean but smell clean as well. It is easy to handle and to change the solution into the WetJet. I have never been more pleased with a product especially as I Hate cleaning. This makes the job so much easier and even a little enjoyable because of the great after effects!!!! March 10, 2015
Rated 5 out of 5 by Better than a regular mop I love my WetJet! Not only does it get my kitchen floor super clean, I no longer have to fill a bucket with water, deal with it sloshing, and work with an old fashioned mop that does (not even) half the job! I will never give up my WetJet......well, maybe if they come up with one that operates itself, like those automatic vacuums. Heh! March 10, 2015
Rated 5 out of 5 by Excellent results fast ! I love using my WetJet Multi-Purpose Solution along with my Swiffer WetJet. It is great for a quick wipe up or for a good cleaning throughout the house. The scent is long lasting and you see the cleaning power. The best part is throwing the mess away without having to clean a mop. March 9, 2015
Rated 1 out of 5 by suggestion The product cleaned, however I need a cleaning solution that is safe for use in a household with pets (dogs) and crawling children. Also one that does not contain a scent ,due to allergies and asthma. March 8, 2015
Rated 5 out of 5 by LOVED IT!! love this clean fresh scent, easy to use refill to use with the swifter wet jet system. Does not leave a cloudy mask like other cleaners! March 7, 2015
Rated 4 out of 5 by EZ Clean I have really enjoyed Swifter products, especially the wet jet. It's much easier for me because I have back problems and arthritis. It's light. I don't have to carry around a heavy bucket and wring out a mop, so it's much less strain and more sanitary. The Swiffer Wet Jet Floor Cleaner smells really clean and fresh and cleans well. Problems I've had with the product include the Swiffer fluid bottle collapsing as it is being used because it doesn't vent properly. I've had to take the bottle out and use a large basting needle inserted through the rubber stopper to vent it before reinserting the bottle into the mop. March 5, 2015
  • 2016-07-27 T21:12:54.644-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_44, tr_44
  • loc_en_US, sid_40K035, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.