Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SWIFFER

Fiber Duster Starter Kit, 12 PK

  • Item# 20K998
  • Mfr. Model# PGC 16942
  • Catalog Page# 1634
  • UNSPSC# 21101802
Fiber Duster Starter Kit, 12 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $76.50 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Swiffer® duster traps and locks dust and allergens better than a feather duster.

View More

Technical Specs

  • Item Duster Starter Kit
  • Head Material Fiber
  • Includes (12) Handles, (12) Disposable Dusters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Rated 4.2 out of 5 by 157reviewers.
Rated 5 out of 5 by neat How does it attach?Instructions not clear.Cant seem to get it to stay put. September 1, 2016
Rated 3 out of 5 by This Product is exactly what I needed This is a very good product and the result which you will get after using this product is really good. August 17, 2016
Rated 5 out of 5 by Makes Dusting So Much Easier!!! This product from Swiffer really rocks. I use it all the time & I love it. It really does catch the dust and keep it on it. I prefer the 360 degree head. Just wish they had something that could maneuver through even more delicate "pretties." August 8, 2016
Rated 3 out of 5 by This Product is exactly what I needed! This Product is exactly what I needed! This Product is exactly what I needed! This Product is exactly what I needed! July 25, 2016
Rated 5 out of 5 by super swiffer duster duster is the best duster I ever had. it is dusting dust like a duster June 23, 2016
Rated 1 out of 5 by Like the swifter that was not 360 better My dog ate the plastic rod for my old swifter and I couldn't find that one I went with the 360. For one thing the cloth does not stay on the handle well as the old one had clips to keep it from coming off and the pole on this one seems a little clumsy. Disappointed that I overspent on this one and didn't look around more for the original. Note: keeps changing to five stars when i go to submit. April 25, 2016
Rated 5 out of 5 by I like it I tried the small duster yesterday and it worked real good. I am interested to use it for my tv set. April 3, 2016
Rated 1 out of 5 by Better to use duster in your hand No good instructions on how to insert the handle-very poor set-up.Would not buy again.The duster material itself is fine, but the method of using the handle is poor. March 28, 2016
  • 2016-09-28 T18:14:26.872-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_157, tr_157
  • loc_en_US, sid_20K998, prod, sort_default
2 3 4 5 6next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.