Skip Content

ST
SWIFFER

Wood Cleaner,9.7oz.,Lavender Vanilla,PK

  • Item # 33NT86
  • My Part #
  • Mfr. Model # 81618
  • Catalog Page # N/A
  • UNSPSC # 47131806
Wood Cleaner,9.7oz.,Lavender Vanilla,PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.90 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Net Weight 9.7 oz.
  • Color Silver
  • Fragrance Lavender Vanilla
  • Contains Detergent Blend Mixture
  • Recommended Dilution Varies By Application
  • RTU Yield per Container Varies with Usage
  • VOC Content 0%
  • Item Wood Cleaner
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Customer Reviews


9.7 oz. Wood Cleaner, 6 PK is rated 4.0 out of 5 by 29.
Rated 5 out of 5 by from Love love love it! Used for many years on many many surfaces with no fear of stain or build-up. Just a clean sheen. Removes dirt & dust and keeps dust from resettling. It works brilliantly at refreshing unfinished wood artwork restoring shine & moisture. Lavender is light & lovely & dissipates readily. In a household of allergy prone, zero issue. Only wish to find more stores/ this price.
Date published: 2016-03-07
Rated 5 out of 5 by from Best furniture polish with a great lavender scent! I have tried many furniture cleaners and this is the only one I have really liked. It smells great and gets the job done. I use it for my cieling fans, air purifier, and of course my wood furniture. I would highly recommend this product. The only downside is I have a difficult time finding it in the stores and have to order it online.
Date published: 2015-11-01
Rated 5 out of 5 by from Best Furniture Polish Ever I've only used this on my leather furniture but it works GREAT and I LOVE the vanilla lavender smell (which I normally HATE the smell of vanilla but this combination is wonderful!) Have not had any issues with the sprayer. My current bottle is almost empty but I will try using it on my other furniture once I buy a new bottle. [This review was collected as part of a promotion.]
Date published: 2015-01-20
Rated 5 out of 5 by from Stainless steel appliance magic Swifter Dust & Shine spray is the best product I've found for cleaning and polishing my stainless steel kitchen appliances. Spray on and wipe dry, It is quick and easy, smells clean and fresh, and BEST OF ALL, does NOT show fingerprints at all. Love, love, love it. [This review was collected as part of a promotion.]
Date published: 2015-01-19
Rated 1 out of 5 by from Bad design of Sprayers I have bought MANY of theses thinking that it was a fluke because I loved the smell. But each time the sprayer stopped spraying within half way of use.I'm so mad! Please CHANGE the SPRAYER so I can buy it again, hopefully it'll WORK RIGHT! [This review was collected as part of a promotion.]
Date published: 2014-09-14
Rated 5 out of 5 by from My Dust Bunnies are Gone!! I absolutely love this product!!!I have a marble coffee table that's always dull! When I clean it w the dust & shine , it stays shiny & smells so good for about a week!!! I use it on all my furniture & it keeps it looking new ! I'd definitely recommend this product!!!! [This review was collected as part of a promotion.]
Date published: 2014-05-23
Rated 5 out of 5 by from so glad I tried it! This is now the only dusting spray I would consider purchasing.Love it! [This review was collected as part of a promotion.]
Date published: 2014-05-05
Rated 5 out of 5 by from Good Stuff I clean houses for a living and am always trying new products. This one I have been using since it first came out . It does a great job and the smell is wonderful! Ilike that it is also an allergen reducer . I have told many friends/clients about this product! [This review was collected as part of a promotion.]
Date published: 2014-05-02
  • y_2017, m_11, d_17, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_29
  • loc_en_US, sid_33NT86, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.