TP
SWANN

Security Camera, Bullet, Varifocal

  • Item # 420U87
  • My Part #
  • Mfr. Model # SWPRO-3MPMSB-US
  • Catalog Page # N/A
  • UNSPSC # 46171610
Security Camera, Bullet, Varifocal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $287.76 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Security Camera
  • Type Bullet
  • Lens Varifocal
  • Voltage 12VDC
  • Length (In.) 2-49/64
  • Width (In.) 2-45/64
  • Depth (In.) 2-49/64
  • Height (In.) 5-61/64
  • Dia. (In.) 2-49/64
  • Min. Light Level (Lux) 0 lux IR on, 0.001 lux IR off
  • Line Resolution 3 MP
  • Power Supply Included
  • Power Consumption 12VDC
  • Digital Video Camera Image Sensor 1/3 CMOS
  • Mount Ceiling, Surface, Wall
  • Scanning Progressive
  • Pixels 2048(H) x 1536(V)
  • Camera Body Color White
  • Luminance Factor 0.01 lux
  • Illumination Yes
  • Includes 60 ft. BNC Cable, Power Adapter, Splitter, Mounting Screws, Plugs, Operating Instructions, Theft Deterrent Stickers
  • For Use With 4780 Series Kits
  • Day/Night Capable Day/Night
  • Display Color
  • Exposure Conditions -4 Degrees to 122 Degrees F
  • Detection Range 0 to 100 ft.
  • Features 64 Degrees Viewing Angle, 100 ft. Night Vision Distance, PIR Thermal, Motion Sensor, True Detect(TM), IP66 Rated, Aluminum Body
  • Indoor/Outdoor Indoor,Outdoor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.