Skip Content

WV
SWANN

Professional HD Security System 4x3 MP

  • Item # 45DW95
  • My Part #
  • Mfr. Model # SWNVK-873004-US
  • Catalog Page # N/A
  • UNSPSC # 46171621
Professional HD Security System 4x3 MP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $1,167.55 / each

Web Price $1,229.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 14.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Professional HD Security System
  • Camera Resolution 3 MP
  • Number of Channels 8
  • Hard Drive Size 2 TB
  • Lens 3.6mm
  • Includes CAT 5e Ethernet Cable X 5, HDMI Cable, Mouse, Power Adapter, Mounting Screws and Plugs, Theft Deterrent Stickers
  • Cable Length 60 ft.
  • Cable Type HDMI
  • Camera Height 7-13/32"
  • Camera Length 2-39/64"
  • Camera Width 2-39/64"
  • Camera Diameter 2-39/64"
  • DVR Height 2"
  • DVR Depth 10"
  • DVR Width 9"
  • Format Type H.264
  • Min. Light Level 0 Lux
  • Camera Voltage 12VDC
  • Recorder Voltage DC 48V
  • Recording Modes Manual,Motion,Schedule
  • Recording Time 24 days with Lower Settings, Default Settings 5 days
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.