Skip Content
NC
SWANN

Network Video Recorder Kit, H.264 Format

  • Item # 49EX81
  • Mfr. Model # SWNVK-485KH2-US
  • Catalog Page # N/A
  • UNSPSC # 46171621
Network Video Recorder Kit,H.264 Format close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $517.44 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 11.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Network Video Recorder Kit
  • Camera Resolution 2 MP (1920x1080)
  • Number of Channels 4
  • Hard Drive Size 1 TB
  • Lens Fixed
  • Includes (2) Bullet Day/Night Cameras, (2) 60 ft. Power Extension Cable, Mouse, (2) Power Adapters, Network Cable, HDMI Cable, Quick Start Guide, Theft Deterrent Sticker, Wireless Function
  • Cable Length 60 ft.
  • Cable Type HDMI
  • Camera Height 2-33/64"
  • Camera Length 7-9/16"
  • Camera Width 2-31/64"
  • Camera Diameter 2-1/2", 3-3/4"
  • DVR Height 2"
  • DVR Depth 8-29/32"
  • DVR Width 8-29/32"
  • Focal Length 3.60mm
  • Format Type H.264
  • Min. Light Level 0 Lux
  • Camera Voltage 12VDC
  • Recorder Voltage 12VDC
  • Recording Modes Manual,Motion,Schedule
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.