Skip Content

DV
SWANN

IP Camera,Fixed Lens,3,60mm Focal L,4 MP

  • Item # 49EX59
  • My Part #
  • Mfr. Model # SWNHD-818CAM-US
  • Catalog Page # N/A
  • UNSPSC # 46171610
IP Camera,Fixed Lens,3,60mm Focal L,4 MP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item IP Camera
  • HD Resolution 1080p
  • Camera Type Color
  • Camera Design Bullet
  • Lens Fixed
  • Power Required 12VDC
  • Connector Type Ethernet
  • Width 2-39/64"
  • Depth 2-39/64"
  • Height 7-13/32"
  • Diameter 2-1/2"
  • Focal Length 3.60mm
  • Min. Light Level 2 Lux
  • Line Resolution 4 MP
  • Power Supply Included
  • Mount Wall, Ceiling, Surface
  • Scanning Progressive
  • Pixels 4 MP
  • Camera Body Color White
  • Luminance Factor 0.0 lux
  • Illumination Yes
  • Indoor / Outdoor Indoor/Outdoor
  • For Use With NVR
  • Day/Night Capable Day/Night
  • Operating Temp. Range -4 to 122 Degrees F
  • IP Rating IP66
  • Standards UL Listed
  • Includes 60 ft. CAT5 Ethernet Cable, Mounting Screws, Plugs, Operating Instructions, Theft Deterrent Sticker
  • IR Illuminator Wavelength 850nm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms