Skip Content

DV
SWANN

Digital Video Recorder Kit,8-39/64 in. W

  • Item # 49EX63
  • My Part #
  • Mfr. Model # SWDVK-847508-US
  • Catalog Page # N/A
  • UNSPSC # 46171621
Digital Video Recorder Kit,8-39/64 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Digital Video Recorder Kit
  • For Use With Video Surveillance
  • Includes (8) 3 MP Bullet Cameras, (4) 60 ft. BNC Cables, Ethernet Cable, HDMI Cable, Splitter, Mounting Screws, Plugs, Mouse, Quick Start Guide, Theft Deterrent Sticker
  • Lens Fixed
  • Mount Ceiling, Surface, Wall
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms