Skip Content

DV
SWANN

CCTV Kit,16 Channel,60 ft.,720

  • Item # 45DX04
  • My Part #
  • Mfr. Model # SWDVK-1644008-US
  • Catalog Page # 2091
  • UNSPSC # 46171621
CCTV Kit,16 Channel,60 ft.,720 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item CCTV Kit
  • Type Analog
  • Cable Length 60 ft.
  • Cable Type BNC, Ethernet, HDMI
  • Camera Height 7-7/64"
  • Camera Length 2-39/64"
  • Camera Resolution 720
  • Camera Voltage 12VDC
  • Camera Width 2-39/64"
  • Camera Diameter 2-39/64"
  • DVR Depth 8-1/2"
  • DVR Height 2"
  • DVR Width 8-3/32"
  • Focal Length 3.60mm
  • For Use With Mfr. No. PRO-A850
  • Format Type H.264
  • Hard Drive Size 1TB
  • Includes Hard Drive, (8) PRO-A850 720p Cameras, (8) BNC Cables 60 ft., Ethernet Cable, HDMI Cable, Power Adapter and Splitter, Mouse, Mounting Screws and Plugs, Quick Start Guide, Theft Deterrent Stickers
  • Lens 3.6mm
  • Min. Light Level 0 Lux (IR On)
  • Mount Wall
  • Number of Channels 16
  • Recorder Voltage 110 to 240VAC
  • Recording Modes Schedule, Motion, Manual
  • Recording Time Variable, Depends On Recording Mode and SD Card
  • Display Color
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms