Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SWANN

CCTV Kit,4 Channel,60 ft.,720

  • Item # 45DX01
  • My Part #
  • Mfr. Model # SWDVK-444004-US
  • Catalog Page # N/A
  • UNSPSC # 46171621
CCTV Kit,4 Channel,60 ft.,720 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item CCTV Kit
  • Type Analog
  • Cable Length 60 ft.
  • Cable Type BNC, Ethernet, HDMI
  • Camera Height 7-7/64"
  • Camera Length 2-39/64"
  • Camera Resolution 720
  • Camera Voltage 12VDC
  • Camera Width 2-39/64"
  • Camera Diameter 2-39/64"
  • DVR Depth 8-1/2"
  • DVR Height 2"
  • DVR Width 8-3/32"
  • Focal Length 3.60mm
  • For Use With Mfr. No. PRO-A850
  • Format Type H.264
  • Hard Drive Size 500 GB
  • Includes Hard Drive, (4) PRO-A850 720p Cameras, (4) BNC Cables 60 ft., Ethernet Cable, HDMI Cable, Power Adapter and Splitter, Mouse, Mounting Screws and Plugs, Quick Start Guide, Theft Deterrent Stickers
  • Lens 3.6mm
  • Min. Light Level 0 Lux (IR On)
  • Mount Wall
  • Number of Channels 4
  • Recorder Voltage 110 to 240VAC
  • Recording Modes Schedule, Motion, Manual
  • Recording Time Variable, Depends On Recording Mode and SD Card
  • Display Color
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms