Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SWAN

50 ft. dia. Soaker/Sprinkler Hose, 40 psi, Gray

  • Item# 2P100
  • Mfr. Model# 3TEC50
  • Catalog Page# N/A
  • UNSPSC# 99999999
50 ft. dia. Soaker/Sprinkler Hose, 40 psi, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Soaker/Sprinkler Hose
  • Garden Hose Type Soaker Hose
  • Hose Length 50 ft.
  • Connection GHT
  • Hose Color Gray
  • Maximum Pressure 40 psi
  • Gallons per Hour 210
  • Coupling Material Brass
  • Features Triple Tube Hose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms