Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SWAN

75 ft. x 3/4" dia. Water Hose, Reinforced Rubber, 450 psi, Red

  • Item # 9AG15
  • Mfr. Model # CSNCG34075
  • Catalog Page # N/A
  • UNSPSC # 40142008
75 ft. x 3/4" dia. Water Hose, Reinforced Rubber, 450 psi, Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $54.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 16.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable rubber hot water hose features eco brass couplings, industrial reinforcing, and heavy-duty construction for maximum abrasion resistance. The 50-ft. length gives you the reach you need to move with your hose around the worksite while maintaining a consistent high water pressure.
• Operating temp.: 150°F
• Crushproof

View More

Technical Specs

  • Item Water Hose
  • Garden Hose Type Water Hose
  • Use With Water Temp. Cold
  • Hose Material Reinforced Rubber
  • Hose Inside Dia. 3/4"
  • Hose Length 75 ft.
  • Connection GHT
  • Hose Color Red
  • Kink Resistant No
  • Hose Duty Rating Heavy
  • Operating Temp. 90 Degrees F
  • Maximum Pressure 450 psi
  • Number of Ply 5
  • Coupling Material Eco Brass
  • Features Crushproof Connection, Abrasion Resistant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Aluminum fittings will fuse to your brass fittings and ruin both Aluminum fittings will fuse to your brass fittings and ruin both. It is simple chemistry. Dissimilar metals create electrolysis and the the metals corrode. These hoses will fuse to your brass fittings and cost you a lost of money. DO NOT BUY THEM. July 24, 2014
  • 2015-09-08T19:47:55.945-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_9AG15, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.