Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SWAN

50 ft. x 3/4" dia. Water Hose, Reinforced Rubber, 400 psi, Red

  • Item# 8Z674
  • Mfr. Model# CSNCHW34050
  • Catalog Page# 1278
  • UNSPSC# 40142008
50 ft. x 3/4" dia. Water Hose, Reinforced Rubber, 400 psi, Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $82.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Abrasion-resistant cover, industrial-style reinforcing for flexibility. Couplings are certified for use in potable water applications and NSF 61 Listed. GHT connection.

View More

Technical Specs

  • Item Water Hose
  • Garden Hose Type Water Hose
  • Use With Water Temp. Hot/Cold
  • Hose Material Reinforced Rubber
  • Hose Inside Dia. 3/4"
  • Hose Length 50 ft.
  • Connection GHT
  • Hose Color Red
  • Kink Resistant No
  • Hose Duty Rating Heavy
  • Operating Temp. 200 Degrees F
  • Maximum Pressure 400 psi
  • Coupling Material Eco Brass
  • Features Crushproof Connection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 3reviewers.
Rated 1 out of 5 by Worst hose I've ever had Bought this because I thought the "Contractor Grade" would be a good buy. You can't even coil this hose to hang it up. May as well throw it away. April 2, 2015
Rated 1 out of 5 by These hoses are horrible. We bought a lot of these hoses back in 2006 and we were very happy. We wanted to replace all the hoses with Swan. Its to bad that the first hoses we ordered where the only ones that were good quality. Every hose since then has been garbage. They split, burst, and crack. We have had 100 of them exchanged under the warranty but they still fall apart. I would not recommend these to anybody. June 2, 2014
Rated 1 out of 5 by This hose is not made well We bought the contractor hose in January, One month later it burst a hole and we repaired it. Since then it has burst 3 more holes. I would not recommend this hose. We drained it after each use and hung it in our heated tack room and still it did not last. March 3, 2014
  • 2015-09-08T19:44:39.280-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_8Z674, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.