WG
SWAN

Water Hose, Water Hose, Hose Cover Material Rubber, Hose Inside Dia. 1/2", 50 ft.

  • Item # 4LU69
  • My Part #
  • Mfr. Model # CSNCTEC050
  • Catalog Page # N/A
  • UNSPSC # 40142008
Water Hose,  Water Hose,  Hose Cover Material Rubber,  Hose Inside Dia. 1/2",  50 ft. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Rubber garden hoses are suitable for conveying cold and hot water at high pressures. These hose assemblies have crush-proof fittings on both ends. They are suitable for commercial applications, such as landscaping and facility maintenance.

Garden hoses are used to water gardens, lawns, trees, and other plants in landscaping, grounds maintenance, and agricultural applications. They are also sometimes used for filling pools, fountains, and spas and washing down surfaces and equipment. These hose assemblies have fittings on both ends that attach to nozzles and equipment.

View More

Technical Specs

  • Item Water Hose
  • Hose Inside Dia. 1/2"
  • Hose Length 50 ft.
  • Hose Color Green
  • Hose Tube Material Rubber
  • Hose Cover Material Rubber
  • Standards Labeled With Proposition 65 Warning
  • Hose Fitting A Material Brass
  • Hose Fitting B Material Brass
  • Hose Fitting A Type FGHT
  • Hose Fitting B Type MGHT
  • Hose Configuration Coupled Assembly
  • Features Contains Recycled Materials
  • Kink Resistant No
  • Garden Hose Type Water Hose
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products