Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SWAN

75 ft. x 5/8" dia. Water Hose, Reinforced Rubber, 400 psi, Black

  • Item# 2P098
  • Mfr. Model# CSNCPM5875
  • Catalog Page# 1056
  • UNSPSC# 40142008
75 ft. x 5/8" dia. Water Hose, Reinforced Rubber, 400 psi, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $52.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hook this Swan hose to your water heaters, outdoor showers, jacuzzis, or other high-temperature equipment for reliable hot water transfer. Or use it for any of a variety of other water transfer needs, including farm, dairy, nursery, restaurant, and janitorial applications. The durable reinforced rubber construction resists kinking and abrasion.

View More

Technical Specs

  • Item Water Hose
  • Garden Hose Type Water Hose
  • Use With Water Temp. Hot
  • Hose Material Reinforced Rubber
  • Hose Inside Dia. 5/8"
  • Hose Length 75 ft.
  • Connection GHT
  • Hose Color Black
  • Kink Resistant Yes
  • Hose Duty Rating Heavy
  • Operating Temp. 160 Degrees F
  • Maximum Pressure 400 psi
  • Number of Ply 5
  • Gallons per Hour 732
  • Coupling Material Eco Brass
  • Features Heavy Duty Flexibility, Crushproof Connection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Warranty I bought this hose in 2008 at Lowes. It started to leak around the female coupling. Lowes would not honor the warranty. They say I have to go through the manufacturer. I will do that but never buy a product with a warranty from Lowes. They do not stand behind the products. July 5, 2014
  • 2015-09-08T19:48:53.541-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2P098, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.