Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SWAN

Water Hose, Rnfrcd Rubr, 5/8 In ID, 50 ft L

  • Item# 1P864
  • Mfr. Model# LOHW58050CC
  • Catalog Page# 1278
  • UNSPSC# 40142008
Water Hose,Rnfrcd Rubr,5/8 In ID,50 ft L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $54.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This commercial-duty, rubber hot water hose features eco brass couplings, with industrial knit reinforcement to withstand extensive hot water use.

View More

Technical Specs

  • Item Water Hose
  • Use With Hot/Cold Water
  • Hose Material Reinforced Rubber
  • Hose Inside Dia. 5/8"
  • Hose Length 50 ft.
  • Connection GHT
  • Hose Color Red
  • Operating Temp. 200 Degrees F
  • Maximum Pressure 400 psi
  • Gallons per Hour 732
  • Coupling Material Eco Brass
  • Characteristics Abrasion Resistant, Crushproof Connection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by I don't know what "Eco Brass" is, but it oxidized like aluminum and siezed to my other hose that had a brass fitting. This hose sprang a leak and I had to cut the fittings off of my good hose in order to salvage it. Returned! March 25, 2014
  • 2016-07-22 T00:26:00.424-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1P864, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.