Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SWAN ELEMENT

Water Hose, PVC, 1/2 In ID, 25 ft L

  • Item# 6HFZ8
  • Mfr. Model# ELMRV12025
  • Catalog Page# 1277
  • UNSPSC# 40142004
Water Hose,PVC,1/2 In ID,25 ft L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $19.77 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cold Water Hoses
• Operating temp.: 90°F GHT connections
(D) RV/Marine
Lightweight with heavy-duty nylon reinforcement. Suitable for use on boats and campers. Certified for use in potable water applications and NSF 61 Listed.

View More

Technical Specs

  • Item Water Hose
  • Use With Hot/Cold Water
  • Hose Material PVC
  • Hose Inside Dia. 1/2"
  • Hose Length 25 ft.
  • Connection GHT
  • Hose Color White with Blue Stripe
  • Operating Temp. 90 Degrees F
  • Maximum Pressure 83 psi
  • Gallons per Hour 500
  • Coupling Material Eco Brass
  • Standards Lead Free Standard Under The Federal Safe Drinking Water Act, NSF 61
  • Characteristics Medical Grade PVC, Light Weight to Handle, Drinking Water Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Piece of junk, sidewalls burst and bubble after being under pressure for a couple of hours, i purchased 5 or more at once, all did the same thing. only have 50 psi on campus. never again April 17, 2013
  • 2016-07-23 T02:11:55.347-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6HFZ8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.