Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SWAN ELEMENT

50 ft. x 3/4" dia. Water Hose, Reinforced PVC, 500 psi, Red

  • Item# 5RRY4
  • Mfr. Model# ELCF34050
  • Catalog Page# 1277
  • UNSPSC# 40142008
50 ft. x 3/4" dia. Water Hose, Reinforced PVC, 500 psi, Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $63.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cold Water Hoses
• Operating temp.: 90°F GHT connections
(L) Heavy-Duty with Hose End Spring Guard
Virgin PVC hose is safe for use with drinking water.

View More

Technical Specs

  • Item Water Hose
  • Garden Hose Type Water Hose
  • Use With Water Temp. Cold
  • Hose Material Reinforced PVC
  • Hose Inside Dia. 3/4"
  • Hose Length 50 ft.
  • Connection GHT
  • Hose Color Red
  • Kink Resistant Yes
  • Hose Duty Rating Heavy
  • Operating Temp. 90 Degrees F
  • Maximum Pressure 500 psi
  • Gallons per Hour 918
  • Coupling Material Eco Brass
  • Standards Lead Free Standard Under The Federal Safe Drinking Water Act, NSF 61
  • Features Abrasion Resistant, Crushproof Connection
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Had the 3/4 50ft. hoses and within a few weeks the couplings began leaking and they developed bulging areas and blew out. One of the hoses was replaced and within a week it also developed the same problems. March 30, 2015
  • 2016-09-22 T05:11:05.941-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5RRY4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.