Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SWAN

50 ft. x 5/8" dia. Water Hose, PVC, 500 psi, Green

  • Item# 39E763
  • Mfr. Model# SN7958050
  • Catalog Page# 1055
  • UNSPSC# 40142008
50 ft. x 5/8" dia. Water Hose, PVC, 500 psi, Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $34.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cold Water Hoses
• Operating temp.: 90°F GHT connections
(K) Heavy-Duty with Hose End Spring Guard
Octagonal shape resists kinks. Oil-resistant jacket and hose end spring guard.

View More

Technical Specs

  • Item Water Hose
  • Garden Hose Type Water Hose
  • Use With Water Temp. Cold
  • Hose Material PVC
  • Hose Inside Dia. 5/8"
  • Hose Length 50 ft.
  • Connection GHT
  • Hose Color Green
  • Kink Resistant Yes
  • Hose Duty Rating Heavy
  • Operating Temp. 90 Degrees F
  • Maximum Pressure 500 psi
  • Number of Ply 5
  • Gallons per Hour 732
  • Coupling Material Aluminum
  • Features Abrasion Resistant, Spring Guard, Crushproof Connection, Continuous Flow Ribs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


50 ft. x 5/8 In dia. Water Hose, PVC, 500 psi, Green is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Do not buy this hose! It is not kink resistant at all, it keeps on kinking. The advertised 'KinkFree technology' is worth nothing, because in reality it is as kinky as any light hose. And, its absolutely not heavy duty, it warns not to use hot water in it. Well, some days the water in the hose will get superhot in the boiling sun.Just don't buy this hose, period.
Date published: 2013-07-12
  • y_2017, m_2, d_22, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_39E763, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.