Skip Content
NC
SUUNTO

3-1/32" x 2-1/2" x 19/32" Anodized Aluminum Optical Sighting Compass

  • Item # 31CZ95
  • Mfr. Model # SS020418000
  • Catalog Page # N/A
  • UNSPSC # 44111803
3-1/32" x 2-1/2" x 19/32" Anodized Aluminum Optical Sighting Compass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $205.48 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.465 lbs.
Country of Origin Finland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Optical Sighting Compass
  • Liquid Filled Yes
  • Scales Reversed Degrees
  • Graduations 0.5 Degrees
  • Optic Style Adjustable Ocular
  • Body Material Anodized Aluminum
  • Tripod Mountable No
  • Overall Length 3-1/32"
  • Overall Width 2-1/2"
  • Overall Height 19/32"
  • Features Jeweled Bearing
  • Includes Lanyard, Nylon Pouch
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


3-1/32 In x 2-1/2 In x 19/32 In Anodized Aluminum Optical Sighting Compass is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Declination Directions are WRONG Not only are the declination direction wrong (you actually must half the actual declination, ie set compass at 6deg E for California which has a magnetic declination of 12deg), but it is also slow at responding to movement!My last KB-20 was an amazing product which I had ordered pre-declinated and which was super accurate and responsive. It is a real shame that this one is such a dud (and TWICE as much $$ as the KB-20!!).And one more thing; I ordered 5 of these for our team and one of them froze completely the very first day!Really disappointed.
Date published: 2015-03-11
  • y_2017, m_8, d_8, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_31CZ95, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.