Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SURVIVOR

Dock Door, Translucent, 12 ft. Opening Width, 10 ft. Opening Height, Insulated: No

  • Item# 36R620
  • Mfr. Model# G-SST12X10-SL
  • Catalog Page# 1403
  • UNSPSC# 30171505
Dock Door, Translucent, 12 ft. Opening Width, 10 ft. Opening Height, Insulated: No close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5,224.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 655.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable and corrosion resistant, this Survivor® garage and dock door is translucent, maximizing bay visibility. Standard for a wash bay door, it protects customers, vehicles, building interiors, and equipment from wind, cold weather, and other hazards. Installation hardware is included.

View More

Technical Specs

  • Item Dock Door
  • Design Full View
  • Color Translucent
  • Opening Height 10 ft.
  • Opening Width 12 ft.
  • Door Material Aluminum/Polycarbonate
  • Door Height 10 ft.
  • Door Width 12 ft. 2"
  • Door Thickness 2"
  • Insulated No
  • Includes Windows Yes
  • Finish Aluminum Mill
  • Includes Track, Galvanized Steel Hardware, Springs and Counter Balance Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.