Navigation Menu New

Access My Account, Order History, Lists and more here.

55KN66 STXR240S05N UNSPSC # 39121610

Surge Protection Device: Single Phase, 120/240V AC

  • Item # 55KN66
  • Mfr. Model # STXR240S05N
  • UNSPSC # 39121610
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

These SPDs are used for service entrance, branch panel, or sensitive electronic applications to detect and limit power surges to protect equipment from damage. They have a chase nipple to terminate the wire in an enclosure. They are mounted externally as close to the service panel as possible.

Tap image to zoom.

Roll over image to zoom.

Surge Protection Device: Single Phase, 120/240V AC

  • Item # 55KN66
  • Mfr. Model # STXR240S05N
  • UNSPSC # 39121610
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

These SPDs are used for service entrance, branch panel, or sensitive electronic applications to detect and limit power surges to protect equipment from damage. They have a chase nipple to terminate the wire in an enclosure. They are mounted externally as close to the service panel as possible.

Technical Specs

  • Item Surge Protection Device
  • Voltage 120/240V AC
  • Phase Single
  • Voltage Protection Rating 1000V (H-N, L-N, N-G), 1800V (H-G, H-L, L-G, L-L)
  • Max. Continuing Operating Voltage 150/300 V AC
  • Nominal Discharge Current 20 A
  • Modes of Protection L-G, L-L, L-N, N-G
  • Mounting Location Externally Mounted
  • Filtering No
  • Modular No
  • Color Gray
  • Mounting Style Chase Nipple/Panel
  • Enclosure NEMA Rating 4X
  • Basic Material Nonmetallic
  • System Connection Parallel
  • Max. Surge Current per Phase 50 kA
  • Short Circuit Current Rating 200kA
  • Max. Surge Current per Mode 50kA
  • UL SPD Type Type 1/2
  • Length 3.35 in
  • Width 3.35 in
  • Depth 4.0 in
  • Enclosure Material Polycarbonate
  • Chase Nipple Size 3/4 in
  • Max. Operating Temp. 185 Degrees F
  • Min. Operating Temp. -40 Degrees F
  • Wire Gauge 10 AWG
  • Standards ANSI, RoHS, Type 1 or 2, UL Listed CSA Approved

These SPDs are used for service entrance, branch panel, or sensitive electronic applications to detect and limit power surges to protect equipment from damage. They have a chase nipple to terminate the wire in an enclosure. They are mounted externally as close to the service panel as possible.

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top