ST
SURFOX-G

Weld Cleaning Electrolyte, 3.4 oz., PK6

  • Item # 49H747
  • My Part #
  • Mfr. Model # 54A061
  • Catalog Page # N/A
  • UNSPSC # 23171511
Weld Cleaning Electrolyte, 3.4 oz., PK6 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~Weld Cleaning~Weld Cleaning System Accessories


$45.25 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.07 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item pH Neutral Weld Cleaning Electrolyte
  • Size 3.4 oz.
  • For Use With Mfr. No. 54D054
  • Features pH Neutral, Non Flammable, Less Fumes, Not Subject to Mandatory Labeling
  • Application Cleaning TIG and Spot Welds
  • Includes (6) 3.4 oz. Cartridges of Surfox-G Weld Cleaning Electrolyte
  • Standards NSF Registered, ASTM A967 Certified Chemical Passivation for Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products