Skip Content

DV
SURFOX

Cleaning Pads,1.8 x 0.45 x 0.15 In,PK10

  • Item # 38Y291
  • My Part #
  • Mfr. Model # 54B041
  • Catalog Page # N/A
  • UNSPSC # 23171511
Cleaning Pads,1.8 x 0.45 x 0.15 In,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Classic Cleaning Pads
  • Size 1.8" x 0.45" x 0.15"
  • For Use With Mfg No. 54B017, 54B038
  • Features Heat Resistant Up to 500 Degrees F (260 Degrees C)
  • Application Used With SURFOX System For Cleaning Weld Discoloration On Stainless Steel
  • Includes Clamp Ring
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products