Skip Content

DV
SURFOX

Cleaning Boots,Standard,60 Deg,PK5

  • Item # 38Y274
  • My Part #
  • Mfr. Model # 54B007
  • Catalog Page # N/A
  • UNSPSC # 23171511
Cleaning Boots,Standard,60 Deg,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Classic Cleaning Boots
  • Size Standard, 60 Degree Angle
  • For Use With Mfr. No. 54B016, 54B037
  • Application Used with SURFOX system for cleaning weld discoloration on stainless steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products