Skip Content

DV
SURFOX

Acidic Cleaning Solution,1.3 gal.

  • Item # 39CH21
  • My Part #
  • Mfr. Model # 54A086
  • Catalog Page # N/A
  • UNSPSC # 23171511
Acidic Cleaning Solution,1.3 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Acidic Cleaning Solution
  • Size 1.3 gal.
  • Features VOC-Free, Solvent-Free and Non-flammable
  • Application For Removing Rust and Mineral Deposits From Stainless Steel Surfaces
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.