Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Bump Cap: Dark Blue, Hook-and-Loop, Head Protection Venting, Inner ABS Polymer/Outer Nylon, SURFLEX

Item 
45XE27
Mfr. Model 
SCARAP5NVY
Head Protection Color 
Dark Blue

Product Details

Catalog Page
N/A
Brand
SURFLEX
Head Protection Style
Long Brim Baseball
Head Protection Material
Inner ABS Polymer; Outer Nylon
Fits Hat Size
7 to 7-3/4
Accessory Mounting Options
None
Head Protection Venting
Yes
Includes LED Lights
No
Head Protection Graphics
No Graphics
Suspension Adjustment Type
Hook-and-Loop
Head Protection Brand
SURFLEX
Head Protection Color
Dark Blue
Accessory Slots
No
UNSPSC
53102516
Country of Origin
China (subject to change)
Product Description

Baseball-style bump caps are used where workers might bump into stationary objects such as beams or piping. They resemble a traditional baseball cap and are constructed of cotton and nylon. They are often worn by miners and non-food related manufacturing workers, as well as contractors and exterminators. Bump caps are not ANSI-rated and are not suitable for applications that require an ANSI-rated hard hat.