Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SURFACE SHIELDS

120 ft. x 36" Polyethylene Floor Protector, Gray

  • Item# 10C557
  • Mfr. Model# CVR4036120
  • Catalog Page# N/A
  • UNSPSC# 14111525
120 ft. x 36" Polyethylene Floor Protector, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Floor Protector
  • Length 120 ft.
  • Width 36"
  • Thickness 40 mil
  • Material Polyethylene
  • Color Gray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.