Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SURFACE SHIELDS

393 ft. x 36" Polyethylene Floor Protector, Blue

  • Item# 10C555
  • Mfr. Model# CVR1036393
  • Catalog Page# N/A
  • UNSPSC# 14111525
393 ft. x 36" Polyethylene Floor Protector, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Floor Protector
  • Length 393 ft.
  • Width 36"
  • Thickness 10 mil
  • Material Polyethylene
  • Color Blue
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.