DV
SURFACE SHIELDS

150 ft. x 6" Plastic Door Protection, Clear

  • Item # 22DM67
  • My Part #
  • Mfr. Model # DA106150
  • Catalog Page # N/A
  • UNSPSC # 46182006
150 ft. x 6" Plastic Door Protection, Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Door Protection
  • Length 150 ft.
  • Width 6"
  • Thickness 2 mil
  • Material Plastic
  • Color Clear
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms