Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

SURETHERM Incubator: 5° to 60°C, 6.35 cu ft Capacity (Cu.-Ft.), 37.2 in Overall Ht, 22 in Overall Wd

Item 
61VG75
Mfr. Model 
H3565-180HD

Product Details

Catalog Page
N/A
Brand
SURETHERM
Incubator Type
Carbon Dioxide
Temp. Range (C)
5° to 60°C
Temp. Range (F)
41° to 140°F
Capacity (Cu.-Ft.)
6.35 cu ft
Capacity (ML)
180,000 mL
Overall Height
37.2 in
Overall Width
22 in
Overall Depth
26.2 in
Digital/Analog
Digital
Convection Type
Forced Air
Chamber Depth
20.8 in
Chamber Height
28 in
Chamber Width
18.7 in
Humidity Range
Approximately 85% with Water Tray
Number of Shelves
3
Refrigerated / Non-Refrigerated
Non-Refrigerated
Chamber Material
Stainless Steel
Door Material
Powder Coated Steel
Housing Material
Powder Coated Steel
Includes
Power Cord; Stainless Steel Shelves
Voltage
115V
Amps
4 A
UNSPSC
41104511
Country of Origin
South Korea (subject to change)
Product Description

These incubators regulate CO2 levels after door openings to minimize contamination and provide pH stability.