Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

SURETHERM Incubator: 5° to 60°C, 1.59 cu ft Capacity (Cu.-Ft.), 21.8 in Overall Ht, Non-Refrigerated

Item 
61VG71
Mfr. Model 
H3565-45

Product Details

Catalog Page
N/A
Brand
SURETHERM
Incubator Type
Carbon Dioxide
Temp. Range (C)
5° to 60°C
Temp. Range (F)
41° to 140°F
Capacity (Cu.-Ft.)
1.59 cu ft
Capacity (ML)
45,000 mL
Overall Height
21.8 in
Overall Width
16.5 in
Overall Depth
18.3 in
Digital/Analog
Digital
Convection Type
Forced Air
Chamber Depth
14.2 in
Chamber Height
15.4 in
Chamber Width
13.2 in
Humidity Range
Approximately 85% with Water Tray
Number of Shelves
2
Refrigerated / Non-Refrigerated
Non-Refrigerated
Chamber Material
Stainless Steel
Door Material
Powder Coated Steel
Housing Material
Powder Coated Steel
Includes
Power Cord; Stainless Steel Shelves
Voltage
115V
Amps
3 A
UNSPSC
41104511
Country of Origin
South Korea (subject to change)
Product Description

These incubators regulate CO2 levels after door openings to minimize contamination and provide pH stability.