Navigation Menu New

Access My Account, Order History, Lists and more here.

38GN68 46140 UNSPSC # 27112120

Clamp: Hydraulic, 5 in Opening (In.), 5 in Throat Dp (In.)

  • Item # 38GN68
  • Mfr. Model # 46140
  • UNSPSC # 27112120
  • Catalog Page # N/A
Country of Origin Spain. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Clamp: Hydraulic, 5 in Opening (In.), 5 in Throat Dp (In.)

  • Item # 38GN68
  • Mfr. Model # 46140
  • UNSPSC # 27112120
  • Catalog Page # N/A
Country of Origin Spain. Country of Origin is subject to change.

Technical Specs

  • Item Clamp
  • Type Hydraulic
  • Opening (In.) 5 in
  • Throat Depth (In.) 5 in
  • Nominal Rail Size (In.) 1-13/32 x 12
  • Nominal Clamping Pressure 1,800 lb
  • Max. Jaw Opening (In.) 10 in
  • Clamp Face (In.) 1
  • Bar Thickness (In.) 3/4 in
  • Bar Width (In.) 1 13/32 in
  • Bar Material Steel
  • Handle Material Cast Iron
  • Bar Size (In.) 12 in
  • Application Metalworking
Back to Top