Navigation Menu New

Access My Account, Order History, Lists and more here.

38GN61 46060 UNSPSC # 27112120

Clamp: 6 in Opening (In.), 6 in Throat Dp (In.), 4,800 lb Nominal Clamping Pressure

  • Item # 38GN61
  • Mfr. Model # 46060
  • UNSPSC # 27112120
  • Catalog Page # N/A
Country of Origin Spain. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Clamp: 6 in Opening (In.), 6 in Throat Dp (In.), 4,800 lb Nominal Clamping Pressure

  • Item # 38GN61
  • Mfr. Model # 46060
  • UNSPSC # 27112120
  • Catalog Page # N/A
Country of Origin Spain. Country of Origin is subject to change.

Technical Specs

  • Item Clamp
  • Opening (In.) 6 in
  • Throat Depth (In.) 6 in
  • Nominal Rail Size (In.) 1-39/64 x 36
  • Nominal Clamping Pressure 4,800 lb
  • Screw Size (In.) 25/32
  • Max. Jaw Opening (In.) 32 in
  • Clamp Face (In.) 1-1/4
  • Bar Thickness (In.) 3/4 in
  • Bar Width (In.) 1 39/64 in
  • Bar Material Steel
  • Handle Material Cast Iron
  • Bar Size (In.) 36 in
  • Application Metalworking
Back to Top