Navigation Menu New

Access My Account, Order History, Lists and more here.

49XG29 M600U-Z68-BK UNSPSC # 39111702

Weapon Mounted Flashlight, LED, 500 lm, Blk

  • Item # 49XG29
  • Mfr. Model # M600U-Z68-BK
  • UNSPSC # 39111702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Constructed of high-strength aerospace aluminum with Mil-Spec Type III hard anodizing for superior toughness and corrosion resistance that can withstand tough combat conditions, this bright LED light attaches to your weapon rail with a simple thumbscrew. It provides a focused beam that helps you get a good bead on your target, while also throwing off significant peripheral illumination to light up the space around you, so you can stay alert. The ultra-compact design frees up rail space for other accessories and improves weapon maneuverability, compared to larger weapon-mounted lights. The click-type push-button tailcap switch is shrouded to minimize accidental activation. Ideal for long-range applications.

Tap image to zoom.

Roll over image to zoom.

Weapon Mounted Flashlight, LED, 500 lm, Blk

  • Item # 49XG29
  • Mfr. Model # M600U-Z68-BK
  • UNSPSC # 39111702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Constructed of high-strength aerospace aluminum with Mil-Spec Type III hard anodizing for superior toughness and corrosion resistance that can withstand tough combat conditions, this bright LED light attaches to your weapon rail with a simple thumbscrew. It provides a focused beam that helps you get a good bead on your target, while also throwing off significant peripheral illumination to light up the space around you, so you can stay alert. The ultra-compact design frees up rail space for other accessories and improves weapon maneuverability, compared to larger weapon-mounted lights. The click-type push-button tailcap switch is shrouded to minimize accidental activation. Ideal for long-range applications.

Technical Specs

  • Item Weapon Mounted Flashlight
  • Peak Beam Intensity 16,500
  • Lamp Type LED
  • Battery Size CR123A
  • Mounting Type Shotgun
  • Batteries Included Yes
  • Battery Burn Time 1.8 hr
  • Length 5 1/2 in
  • Lumens 500
  • Focus Fixed
  • Lamp Life 100,000 hr
  • Body Color Black
  • Body Material Aircraft Aluminum
  • Body Dia. 1.12 in
  • Switch Type Click Switch
  • Lens Material Polycarbonate
  • Safety Rated Not Safety Rated
  • Replacement Lamp No
  • Battery Type Lithium-Ion
  • Beam Distance 260 m
  • Impact Resistance 2m
  • Water Penetration Rating IPX7
  • Light Output Modes High
  • Weight with Batteries 0.3 lb
  • Rechargeable No
  • Standards ANSI
  • Drop Rating 2.0m
  • Number of Batteries 2
  • Manufacturers Warranty Length Limited Lifetime
  • Safety Rating Not Safety Rated

Constructed of high-strength aerospace aluminum with Mil-Spec Type III hard anodizing for superior toughness and corrosion resistance that can withstand tough combat conditions, this bright LED light attaches to your weapon rail with a simple thumbscrew. It provides a focused beam that helps you get a good bead on your target, while also throwing off significant peripheral illumination to light up the space around you, so you can stay alert. The ultra-compact design frees up rail space for other accessories and improves weapon maneuverability, compared to larger weapon-mounted lights. The click-type push-button tailcap switch is shrouded to minimize accidental activation. Ideal for long-range applications.

Compliance and Restrictions

  • Hazardous Material - General
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top