Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
SUREFIRE

Weapon Mounted Flashlight,LED,300 lm,Blk

  • Item # 49XG28
  • My Part #
  • Mfr. Model # M300C-Z68-BK
  • Catalog Page # N/A
  • UNSPSC # 39111702
Weapon Mounted Flashlight,LED,300 lm,Blk close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $450.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Constructed of high-strength aerospace aluminum with Mil-Spec Type III hard anodizing for superior toughness and corrosion resistance that can withstand tough combat conditions, this bright LED light attaches to your weapon rail with a simple thumbscrew. It provides a focused beam that helps you get a good bead on your target, while also throwing off significant peripheral illumination to light up the space around you, so you can stay alert. The ultra-compact design frees up rail space for other accessories and improves weapon maneuverability, compared to larger weapon-mounted lights. The click-type push-button tailcap switch is shrouded to minimize accidental activation. Ideal for close- to medium-range applications.

View More

Technical Specs

  • Item Weapon Mounted Flashlight
  • Peak Beam Intensity 9000
  • Lamp Type LED
  • Battery Size CR123A
  • Mounting Type Shotgun
  • Batteries Included Yes
  • Battery Burn Time 1.3 hr.
  • Length 4-7/64"
  • Lumens 300
  • Focus Fixed
  • Lamp Life 100,000 hr
  • Body Color Black
  • Body Material Aircraft Aluminum
  • Body Dia. 1.12"
  • Switch Type Click Switch
  • Lens Material Polycarbonate
  • Safety Rated Not Safety Rated
  • Replacement Lamp No
  • Battery Type Lithium-Ion
  • Beam Distance 191m
  • Impact Resistance 2m
  • Water Penetration Rating IPX7
  • Light Output Modes High
  • Weight with Batteries 0.26 lb.
  • Rechargeable No
  • Standards ANSI
  • Drop Rating 2.0m
  • Number of Batteries 1
  • Manufacturers Warranty Length Limited Lifetime
  • Safety Rating Not Safety Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.