C3
SUREFIRE

Weapon Mounted Flashlight,LED,600 lm,Blk

  • Item # 32GH05
  • My Part #
  • Mfr. Model # X300U-A
  • Catalog Page # N/A
  • UNSPSC # 39111702
Weapon Mounted Flashlight,LED,600 lm,Blk close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $501.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a high-performance LED this SUREFIRE weapon mounted flashlight features a Total Internal Reflection (TIR) lens that can produce a tight beam with extended reach and substantial surround light for peripheral vision. Model is weatherproof with a high-strength aluminum body that’s Mil-Spec hard anodized for toughness The easy-to-use ambidextrous switch is located at the rear of body and provides 1-finger control. Just press the switch on either side for momentary-on activation, flip up or down for constant-on activation. Model can be attached to a pistol or a long gun via the Rail-Lock® system for quick attachment and removal from either Universal or Picatinny rails.

View More

Technical Specs

  • Item Weapon Mounted Flashlight
  • Peak Beam Intensity 16,500
  • Lamp Type LED
  • Battery Size CR123A
  • Mounting Type Rail
  • Batteries Included Yes
  • Battery Burn Time 1.5 hr.
  • Length 3.60"
  • Lumens 600
  • Focus Fixed
  • Lamp Life 200,000 hr
  • Body Color Black
  • Body Material Aircraft Aluminum
  • Body Dia. 1.10"
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Safety Rated Not Safety Rated
  • Battery Type Lithium-Ion
  • Beam Distance 260m
  • Impact Resistance Yes
  • Water Penetration Rating IPX7
  • Light Output Modes High
  • Weight with Batteries 0.28 lb.
  • Rechargeable No
  • Standards MIL SPEC
  • Drop Rating 1.0m
  • Number of Batteries 2
  • Manufacturers Warranty Length Limited Lifetime
  • Safety Rating CE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.