Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
SUREFIRE

Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 1000, Black

  • Item# 49XG32
  • Mfr. Model# P3XT-A
  • Catalog Page# 543
  • UNSPSC# 39111702
Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 1000, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $307.25 / each

Get This Price

$245.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Tactical
  • Lamp Type LED
  • Rechargeable No
  • Flashlight Battery Size CR123
  • Flashlight Battery Type Lithium-Ion
  • Lumens 1000
  • Lumens Range 250 to 449
  • Maximum Lumens Output 1000
  • Run Time on High Setting 2.2 hr.
  • Flashlight Body Material Aluminum
  • Body Color Black
  • Length 6.80"
  • Body Dia. 1.37"
  • Safety Rated Not Safety Rated
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 2.2 hr.
  • Lamp Life 100,000 hr.
  • Switch Type Twist
  • Beam Distance 297m
  • Lens Material Polycarbonate
  • Water Penetration Rating IPX7
  • Light Output Modes High
  • Flashlight Beam Type Fixed, Flood, Spot
  • Special Light Output Mode No Special Light Output
  • Weight with Batteries 7.20 oz.
  • Standards ANSI/NEMA FL1
  • Drop Rating 2.0m
  • Peak Beam Intensity 22,100cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes O-Ring, Gasket Sealed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.