Navigation Menu New

Access My Account, Order History, Lists and more here.

449U11 FURY-IB-DF UNSPSC # 39111702

Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 1,500, Black

  • Item # 449U11
  • Mfr. Model # FURY-IB-DF
  • UNSPSC # 39111702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This tactical flashlight is suitable for use by law enforcement and security personnel in heavily wooded areas or dark indoor environments.

Tap image to zoom.

Roll over image to zoom.

Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 1,500, Black

  • Item # 449U11
  • Mfr. Model # FURY-IB-DF
  • UNSPSC # 39111702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This tactical flashlight is suitable for use by law enforcement and security personnel in heavily wooded areas or dark indoor environments.

Technical Specs

  • Item Tactical Handheld Flashlight
  • Flashlight Grade Tactical
  • Lighting Technology LED
  • Rechargeable Yes
  • Flashlight Battery Size CR123A
  • Flashlight Battery Type Lithium Metal
  • Lumens 1500
  • Lumens Range Greater Than 750
  • Maximum Lumens Output 1,500
  • Run Time on High Setting 1 hr
  • Flashlight Body Material Aluminum
  • Body Color Black
  • Length 5.81 in
  • Body Dia. 1.39 in
  • Safety Rated Not Safety Rated
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 1/46 hr
  • Lamp Life 100,000 hr
  • Switch Type Click
  • Beam Distance 300m
  • Lens Material Polycarbonate
  • Water Penetration Rating IPX7
  • Light Output Modes High / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Weight with Batteries 7.8 lb
  • Standards MIL SPEC
  • Drop Rating 1.0m
  • Peak Beam Intensity 22,100cd
  • Manufacturers Warranty Length Lifetime
  • Includes (2) Batteries
  • Green Environmental Attribute Product is Rechargeable

This tactical flashlight is suitable for use by law enforcement and security personnel in heavily wooded areas or dark indoor environments.

Compliance and Restrictions

  • Hazardous Material - General
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top