Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SUREFIRE

Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 320, Black

  • Item# 19YL56
  • Mfr. Model# 6PX-D-BK
  • Catalog Page# 668
  • UNSPSC# 39111702
Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 320, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $178.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Waterproof personal light is designed for rugged environments. Features push-button OnOff switch.

View More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Rechargeable No
  • Lamp Type LED
  • Flashlight Battery Size CR123
  • Flashlight Battery Type Lithium-Ion
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 2.8/45 hr.
  • Length 5.20"
  • Lumens 320/15
  • Lumens Range 250 to 449
  • Run Time on High Setting 2.8 hr.
  • Maximum Lumens Output 320
  • Lamp Life 200,000 hr.
  • Body Color Black
  • Body Material Aluminum
  • Body Dia. 1.25"
  • Switch Type Click
  • Lens Material Polycarbonate
  • Safety Rated Not Safety Rated
  • Beam Distance 183m
  • Water Penetration Rating IPX7
  • Light Output Modes High / Low
  • Flashlight Beam Type Fixed
  • Weight with Batteries 4.48 oz.
  • Standards MIL SPEC
  • Drop Rating 1m
  • Peak Beam Intensity 8160cd
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.