Skip Content

DG
SUREFIRE

Tactical Mini Flashlight,LED,Green

  • Item # 5WAE8
  • My Part #
  • Mfr. Model # A2L-HA-RD
  • Catalog Page # N/A
  • UNSPSC # 39111702
Tactical Mini Flashlight,LED,Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Preserve your night vision with the red light LED function on this A2 LED AviatorĀ® flashlight. Though compact for easy storage, It offers strong spotlight beams in white light and flood beams in white and red light. The tactical tailcap switch activates a momentary or constant-on beam with High/Low choices. Powered by two 123 lithium-ion batteries (included). Battery burn time is 2 hr. on High, 15 hr. on Low.

View More

Technical Specs

  • Item Mini Flashlight
  • Flashlight Grade Tactical
  • Safety Rated Not Safety Rated
  • Flashlight Battery Size CR123
  • Flashlight Battery Type Lithium-Ion
  • Rechargeable No
  • Length 5.40"
  • Body Dia. 1.13"
  • Lumens 120/10
  • Lumens Range 100 to 249
  • Maximum Lumens Output 120
  • Run Time on High Setting 2 hr.
  • Body Color Green
  • Flashlight Body Material Aluminum
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 2/15 hr.
  • Lamp Life 200,000 hr.
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Light Output Modes High / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Water Penetration Rating IPX7
  • Standards MIL SPEC
  • Drop Rating 1.0m
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Related Products