Skip Content
ST
SUREFIRE

LED Headlamp, Aluminum, 200,000 hr. Lamp Life, Maximum Lumens Output: 500, Black

  • Item # 32GH04
  • Mfr. Model # HS3-A-BK
  • Catalog Page # N/A
  • UNSPSC # 39111702
LED Headlamp, Aluminum, 200,000 hr. Lamp Life, Maximum Lumens Output: 500, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $291.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Headlamp
  • Flashlight Grade Tactical
  • Safety Rated Not Safety Rated
  • Light Technology LED
  • Rechargeable Yes
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size 12V
  • Lumens 500
  • Lumens Range 450 to 750
  • Maximum Lumens Output 500
  • Run Time on High Setting 1 hr.
  • Light Output Modes High / Medium / Low
  • Body Color Black
  • Flashlight Body Material Aluminum
  • Special Light Output Mode No Special Light Output
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 1/70 hr.
  • Lamp Life 200,000 hr.
  • Flashlight Beam Type Fixed
  • Weight with Batteries 4.96 oz.
  • Lens Material Polycarbonate
  • Switch Type Twist
  • Mounting Type Strap
  • Body Dia. 4.50"
  • Beam Distance 89m
  • Water Penetration Rating IPX7
  • Drop Rating 1.0m
  • Standards MIL SPEC
  • Peak Beam Intensity 2000cd
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.