Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SUREFIRE

Industrial Xenon Industrial Handheld Flashlight, Aluminum, Maximum Lumens Output: 65, Black

  • Item# 3KFY3
  • Mfr. Model# 6P-BK
  • Catalog Page# 668
  • Catalog Group# E0180
  • UNSPSC# 39111702
Industrial Xenon Industrial Handheld Flashlight, Aluminum, Maximum Lumens Output: 65, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $127.25 / each

Price $133.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact, high-intensity flashlight produces a smooth, bright light. Switch lockout prevents accidental activation. Tempered Pyrex® lens resists breakage. Push-button tail switch activates momentary blink; twist for constant light.

View More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Rechargeable No
  • Lamp Type Xenon
  • Flashlight Battery Size CR123A
  • Flashlight Battery Type Lithium-Ion
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 1 hr.
  • Length 5.20"
  • Lumens 65
  • Lumens Range 50 to 99
  • Run Time on High Setting 1 hr.
  • Maximum Lumens Output 65
  • Focus Fixed
  • Lamp Life 200,000 hr
  • Body Color Black
  • Body Material Aluminum
  • Body Dia. 1.25"
  • Switch Type Click Switch
  • Lens Material Polycarbonate
  • Safety Rated Not Safety Rated
  • Beam Distance Not Specified
  • Impact Resistance Yes
  • Water Penetration Rating IPX7
  • Light Output Modes High
  • Weight with Batteries 5.12 oz.
  • Replacement Lamp P61
  • Standards MIL SPEC
  • Drop Rating 1m
  • Manufacturers Warranty Length Limited Lifetime
  • Includes 123A Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.