Navigation Menu New

Access My Account, Order History, Lists and more here.

449U06 G2X-MV UNSPSC # 39111702

General Purpose LED Handheld Flashlight, Composite, Maximum Lumens Output: 800, Black

  • Item # 449U06
  • Mfr. Model # G2X-MV
  • UNSPSC # 39111702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This SureFire dual-output G2X with MaxVision™ flashlight features a reflector that shapes the high-output LED light into a wide beam. It also features an output range of 800 to 15 Lumens. A lightweight, yet tough Nitrolon® polymer body resists scratches, abrasion, and corrosion and is ergonomically sculpted for a comfortable, secure grip. The bezel is constructed with high- strength, hard anodized aerospace aluminum with a Mil-Spec finish.

Tap image to zoom.

Roll over image to zoom.

General Purpose LED Handheld Flashlight, Composite, Maximum Lumens Output: 800, Black

  • Item # 449U06
  • Mfr. Model # G2X-MV
  • UNSPSC # 39111702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This SureFire dual-output G2X with MaxVision™ flashlight features a reflector that shapes the high-output LED light into a wide beam. It also features an output range of 800 to 15 Lumens. A lightweight, yet tough Nitrolon® polymer body resists scratches, abrasion, and corrosion and is ergonomically sculpted for a comfortable, secure grip. The bezel is constructed with high- strength, hard anodized aerospace aluminum with a Mil-Spec finish.

Technical Specs

  • Item General Purpose Handheld Flashlight
  • Flashlight Grade General Purpose
  • Lighting Technology LED
  • Rechargeable No
  • Flashlight Battery Size CR123A
  • Flashlight Battery Type Lithium Iron Phosphate
  • Lumens 800
  • Lumens Range Greater Than 750
  • Maximum Lumens Output 800
  • Run Time on High Setting 1.5 hr
  • Flashlight Body Material Composite
  • Body Color Black
  • Length 4.87 in
  • Body Dia. 1.1
  • Safety Rated Not Safety Rated
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 1.5/52 hr
  • Lamp Life 100,000 hr
  • Switch Type Click
  • Beam Distance 115m
  • Lens Material Polycarbonate
  • Water Penetration Rating IPX7
  • Light Output Modes High / Low
  • Flashlight Beam Type Fixed, Flood
  • Special Light Output Mode No Special Light Output
  • Weight with Batteries 3.9 oz
  • Standards MIL SPEC
  • Drop Rating 2.0m
  • Peak Beam Intensity 3307cd
  • Manufacturers Warranty Length Lifetime

This SureFire dual-output G2X with MaxVision™ flashlight features a reflector that shapes the high-output LED light into a wide beam. It also features an output range of 800 to 15 Lumens. A lightweight, yet tough Nitrolon® polymer body resists scratches, abrasion, and corrosion and is ergonomically sculpted for a comfortable, secure grip. The bezel is constructed with high- strength, hard anodized aerospace aluminum with a Mil-Spec finish.

Compliance and Restrictions

  • Hazardous Material - General
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top