Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SUREFIRE

Maximum Lumens Output: 45, Black, 4.00"

  • Item # 3KXK5
  • Mfr. Model # E1L-HA-WH
  • Catalog Page # N/A
  • UNSPSC # 39111702
Maximum Lumens Output: 45, Black, 4.00" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Mini Flashlight
  • Flashlight Grade Industrial
  • Length 4.00"
  • Body Dia. 1.50"
  • Lumens 45/3
  • Lumens Range 0 to 49
  • Maximum Lumens Output 45
  • Run Time on High Setting 8.5 hr.
  • Body Color Black
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 8.5/48 hr.
  • Lamp Life 20,000 hr.
  • Switch Type Push Button
  • Lens Material Glass
  • Beam Distance Not Specified
  • Light Output Modes High / Low
  • Flashlight Beam Type Adjustable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.