Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

SURECLOSE READYFIT Hinge: Steel, 8 Holes per Leaf, Unfinished, 1 1/2 in Door Leaf Wd

Item 
53YC32
Mfr. Model 
74001315

Product Details

Catalog Page
N/A
Brand
SURECLOSE READYFIT
Material
Steel
Finish
Unfinished
Load Capacity
260 lb
Holes per Leaf
8
Ligature Resistant
No
Range of Motion
180 °
Door Leaf Width
1-1/2 in
Frame Leaf Width
1-3/4 in
Corners
Square
Hardware
Yes
Pin Dia.
0.31 in
Pin Material
Stainless Steel
Pin Type
Screw
Bearing Type
Sealed Ball
UNSPSC
31162403
Country of Origin
Italy (subject to change)